Abbotsford
appalc75

EGS 3/4 inch Appleton ALC Flexible Fixture Hanger Body

Price $49.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ALC75

Description

UNILET® flexible fixture hanger for use with threaded rigid metal conduit and IMC. Made of malleable iron with steel cover. Designed for suspension of HID, fluorescent and incandescent lighting fixtures. Functions as combination conduit outlet box and hanger. Protects fixture against wind and vibration damage. Cushion type for added protection where lighting fixtures are subjected to vibration. Dual function - conduit outlet box and fixture hanger. Choice of ball or cushion type. Swivel joint construction - allows 20° swing from vertical. Cushion style with conical spring, supports up to 120 lbs/54 kg. Cushion type has setscrew for locking fixture stem. Fixture and hanger stem can be wired at work bench. Connection block available for convenient wiring of fixture leads.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Fixture Hanger Type Flexible, 3-Inlet
Size 3/4 in Material Malleable Iron with Steel Cover
Series/Model ALC Mounting In-Plaster
For Use With Threaded Rigid Metal Conduit and IMC Conduit Standards UL E109438
Application Protects Fixture Against Wind and Vibration Damage UPC 781381142908

Packages

5 - UNIT (5) 25 - UNIT - 25