![erisld2y500l3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12541416.jpg?preset=medium)
CADDY® SPEED LINK Y-Toggle with Eyelet Extension
Description
CADDY® speed link with Y-toggle, Standard duty, Electro zinc plated steel, Complete system includes wire, locking device and two pre-assembled toggle end fittings, Attaches to clearance holes in a variety of structures or hanging devices, Ideal for supporting lighting fixtures.
Specifications
Brand Name | nVent Caddy | Item Name | Speed Link Y-Toggle with Eyelet Extension |
Type | Integral Y-Toggle | Load Capacity | 100 lb |
Material | Steel | Color/Finish | Electro Zinc Plated |
Dimensions | 2 mm dia x 3 m L | Includes | (2) Pre-Assembled Toggle End Fittings |
Packaging Quantity | 20/Pack | Standards | cULus Listed, DIN 4102-2 |
Application | For Supporting Lighting Fixtures | UPC | 782856641575 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |