
ERICO 9.9 ft 1.5mm Wire CADDY SPEED LINK SLK with Y-Toggle
Description
FEATURES AND BENEFITS:• Complete system includes wire, locking device and two pre-assembled toggle end fittings• Attaches to clearance holes in a variety of structures or hanging devices• Ideal for supporting lighting fixtures
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Speed Link with Y-Toggle | Type | CADDY SPEED LINK SLK with Y-Toggle |
Size | 9.9 ft | Load Capacity | 44 lb |
Material | Steel, Zinc Alloy, Polypropylene | Color/Finish | Electro-Galvanized |
For Use With | Hanging Devices, Lighting Fixtures | Includes | Wire, Locking Device and Two Pre-Assembled Toggle End Fittings |
Standards | cULus Listed, cUL E94389, UL E94389, CSA C22.2 No. 250.0, SMACNA HVAC-DCS, ANSI/UL 1598 | Application | Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical Fixing and Fastening |
UPC | 782856801573 |
Packages
20 - UNIT - (20) |