Abbotsford
erislk2c200

ERICO SLK2C200 1.5–2 mm Wire CADDY SPEED LINK SLK Locking Device

Price $14.2479 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SLK2C200

Description

FEATURES AND BENEFITS:• Push/pull keyless release allows easy adjustments• Low-profile locking device minimizes visual impact• Cable spread of 90 degrees allows positioning the device closer to the load• Keyless release tubes are easy to operate while wearing gloves• Double-sided locking mechanism enables simple height adjustment


Push/pull keyless release allows easy adjustments

Low-profile locking device minimizes visual impact

Cable spread of 90 degrees allows positioning the device closer to the load

Keyless release tubes are easy to operate while wearing gloves

Double-sided locking mechanism enables simple height adjustment

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Speed Link Locking Device Type 90°
Size 1.5 - 2 mm Material Steel, Polypropylene, Zinc Alloy
Dimensions 3/4 in W x 2.15 in H x 1/2 in T Packaging Quantity 200/Pack
Standards cULus Listed Application For Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical Fixing and Fastening, HVAC, Plumbing and Refrigeration
UPC 782856808619

Packages

200 - UNIT - (200)