![eritdht6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141021714.jpg?preset=medium)
ERICO 3/8 inch CADDY TDHT Trapezoidal Deck Hanger with Nut
Description
KEY FEATURES AND BENEFITS:• Easy install• Use TDHP perforation tool to punch hole in decking
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Hanger with 3/8 in Square Nut | Type | Trapezoidal Deck |
Material | Steel | Color/Finish | Caddy® Armour |
Standards | ETIM EC000473 | Application | For Datacom, Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856340942 |
Packages
50 - UNIT - (50) |