![tab6h0tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140968492.jpg?preset=medium)
ABB 1/2 inch Box of 100 Thomas&Betts 6H1TB Conduit Pipe Hanger With Built In Nut
Description
Beam clamp conduit and pipe hanger can be used for either vertical or horizontal installation. Installs easily with a screwdriver.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Conduit/Pipe Hanger | Type | Conduit Hangers |
Size | 1/2 - 4 in | Material | Steel |
Color/Finish | Continuously Galvanized | Mounting | Threaded |
For Use With | 1/2 - 4 in EMT/Rigid Conduit | Application | For use with EMT and Rigid conduit or pipe |
UPC | 785991504613 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) |