ABB 3/4 inch 6HTB Series Conduit and Pipe Hanger with Bolt
Description
Superstrut® conduit and pipe threaded hanger with bolt and hex nut, electro galvanized finish. Can be used for either vertical or horizontal installation, installs easily with a screwdriver.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Conduit Hanger with Bolt | Type | Conduit Hangers |
Size | 3/4 in | Material | Steel |
Color/Finish | Galvanized | For Use With | 1/2 in. through 4 in. EMT or Rigid Conduit |
Application | For use with EMT and Rigid conduit or pipe | UPC | 785991504637 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 2520 - UNIT = 25200 |