
ABB 1 inch 6HTB Series Conduit and Pipe Hanger with Bolt
Description
Beam clamp conduit and pipe hanger can be used for either vertical or horizontal installation. Installs easily with a screwdriver.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Conduit Hanger with Bolt | Type | Conduit Hangers |
Size | 1 in | Material | Steel |
Color/Finish | Galvanized | For Use With | 1/2 - 4 in EMT/Rigid Conduit or Pipe |
Application | For use with EMT and Rigid conduit or pipe | UPC | 785991015393 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1440 - UNIT = 14400 |