ABB 1 inch Thomas And Betts 6H Series Conduit and Pipe Hanger with Bolt, Steel
Description
Beam clamp conduit and pipe hanger can be used for either vertical or horizontal installation. Installs easily with a screwdriver.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Conduit Hanger with Bolt | Type | Conduit Hangers |
Size | 1 in | Material | Steel |
Color/Finish | Galvanized | For Use With | 1/2 - 4 in EMT/Rigid Conduit or Pipe |
Application | For use with EMT and Rigid conduit or pipe | UPC | 785991015393 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1440 - UNIT = 14400 |