
ABB SSF-CK535 #8-#12 SPRING STEEL FA Flexible Conduit Hanger From Drop Wire
Description
STEEL CITY® conduit hanger one piece construction. black zinc phosphate finish.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Conduit Hanger | Type | Flexible |
Material | Steel | Color/Finish | Black Zinc Phosphate |
For Use With | #8 - 12 Drop Wire, EMT, Rigid and Pipe Conduit | Packaging Quantity | 100/Pack |
Application | For use with EMT and Rigid conduit | UPC | 785991204759 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |