
ABB 2 inch SUPERSTRUT Galvanized Steel Adjustable Swivel Ring, Gold
Description
Adjustable ring for pipe straps, pipe clamps and hangers made of carbon steel. For suspension of non-insulated pipe lines. Complies with specification MSS SP69, type 10. Pre-galvanized finish.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Strut Suspension Ring | Type | Adjustable, U-Profile, 1-Hole |
Size | 3/4 in | Load Capacity | 300 lb |
Material | Steel | Color/Finish | Galvanized Gold |
Series/Model | 700 | Dimensions | 50.8 mm W x 107.9 mm H |
Application | For Support of Non-Insulated Static Pipe Lines, Pipe Elevation | UPC | 616013151594 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 6000 - UNIT - 6000 |