![eri6tib](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141018016.jpg?preset=medium)
ERICO 6TIB CADDY® Thread Install Rod Hanger with Angle Bracket
Description
Thread install rod hanger with angle bracket, Pre-galvanized steel, Suspends plain rod, threaded rod and wire drops from horizontal structures such as laminated wood or concrete beams, joists, ceilings and walls.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Rod Hanger with Angle Bracket | Type | Thread Install |
Size | 0.4 mm Thread | Load Capacity | 700 N |
Material | Steel | Color/Finish | Pre-Galvanized |
Mounting | Screw Mount | Standards | cULus Listed |
Application | Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration | UPC | 782856264064 |
Packages
100 - UNIT - (100) |