EGS 1901 1/2-inch 1-Hole Click-On Steel/Zinc Plated EMT Conduit Strap
Description
Click-on type one-hole straps for EMT. Provides support for the conduits, as required by the National Electrical Code.
Specifications
Brand Name | Appleton | Sub Brand | NEER™ |
Item Name | Conduit Strap | Type | 1 Hole, Click-On |
Trade Size | 1/2 in | Length | 1.64 in |
Material | Steel | Color/Finish | Zinc Plated |
Mounting Hole Size | 9/32 in | Width | 0.57 in |
Thickness | 0.8 in | For Use With | EMT Conduit |
Standards | UL 2239, E333806, CSA C22.2 18.4, cUL E333806 | UPC | 687855219018 |
Packages
100 - UNIT - (100) | 1000 - UNIT - 1000 |