
EGS 2 inch 1-Hole Click-On Steel/Zinc Plated EMT Conduit Strap
Description
Click-on type one-hole straps for EMT. Provides support for the conduits, as required by the National Electrical Code.
Specifications
Brand Name | Appleton | Sub Brand | NEER™ |
Item Name | Conduit Strap | Type | 1-Hole, Click-On |
Trade Size | 2 in | Length | 3.89 in |
Material | Steel | Color/Finish | Zinc Plated |
Mounting Hole Size | 7/16 in | Width | 1.11 in |
Thickness | 2 in | For Use With | EMT Conduits |
Standards | UL File Number E333806, CSA C22.2 18.4 | Application | For Provides Support for EMT Conduit as Required by The National Electrical Code |
UPC | 687855219063 |
Packages
5 - UNIT (5) | 50 - UNIT - 50 |