![ges11hest](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958728.jpg?preset=medium)
ABB 1 inch Iberville One Hole EMT Straps (Galvanized Steel)
Description
The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Conduit Strap | Type | 1 Hole, Single Shape |
Trade Size | 1 in | Material | Galvanized Steel |
Color/Finish | Silver, Galvanic/Electrolytic Zinc Plated | Mounting Type | Screw Hole |
For Use With | EMT Conduit | Standards | CSA 3313 |
UPC | 622538601100 |
Packages
100 - UNIT - (100) | 9600 - UNIT = 9600 |