![ges21hest](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74910714.jpg?preset=medium)
ABB 2 inch Iberville One-Hole EMT Strap, Galvanized Steel
Description
The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Conduit Strap | Type | 1 Hole, Single Shape |
Trade Size | 2 in | Material | Galvanized Steel |
Color/Finish | Silver, Galvanic/Electrolytic Zinc Plated | Mounting Type | Screw Hole |
For Use With | EMT Conduit | Standards | CSA 3313 |
UPC | 622538601209 |
Packages
25 - UNIT = (25) | 800 - UNIT = 800 |