Abbotsford
ges341hrst

ABB 3/4 inch Iberville One Hole Rigid Strap (Galvanized Steel)

Price $0.4456 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1206

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit Strap Type 1 Hole, Single Shape
Trade Size 3/4 in Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Mounting Type Screw Hole
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538603067

Packages

1 - UNIT - 1 3 - UNIT = 3 100 - UNIT = (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok