NESCO UCSC-5075 Mighty-Hold® Clamp Strap 1-Hole, Universal 0.97 in W Steel 1/2 - 3/4 in
Description
One piece clamp back and strap secures both cable and conduit. Polyolefin coating over zinc plated steel. The UCS-5075 secures 1/2 and 3/4 inch EMT, rigid, IMC, metallic liquid tight, non-metallic liquid tight, FMC and schedule 40 and schedule 80 PVC conduit, as well as steel and aluminium AC/MC cable.
Specifications
Brand Name | Bridgeport | Sub Brand | Mighty-Hold® |
Item Name | Clamp Strap | Type | 1-Hole, Universal |
Trade Size | 1/2 - 3/4 in | Length | 2.42 in |
Material | Steel | Color/Finish | Polyolefin Coated and Zinc Plated |
Series/Model | UCSC | Width | 0.97 in |
Thickness | 1.47 in | For Use With | Liquidtight/FMC/Rigid/IMC/EMT Conduit, AC/MC Cable |
Standards | UL Listed, ETL, RoHS Compliant |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |