
NESCO UCSC-75100 Mighty-Hold® Clamp Back and Strap 1 Hole, Universal, 1-Piece 0.973 in W Steel 3/4 - 1 in
Description
One piece clamp back and strap secures both cable and conduit. Polyolefin coating over zinc plated steel. The UCS-75100 secures 3/4 and 1 inch EMT, rigid, IMC, metallic liquid tight, non-metallic liquid tight, FMC and schedule 40 and schedule 80 PVC conduit, as well as steel and aluminium AC/MC cable. Patent pending.
Specifications
Brand Name | Bridgeport | Sub Brand | Mighty-Hold® |
Item Name | Clamp Back and Strap | Type | 1 Hole, Universal, 1-Piece |
Trade Size | 3/4 - 1 in | Length | 2.86 in |
Material | Steel | Color/Finish | Polyolefin Coated and Zinc Plated |
Series/Model | UCSC | Mounting Hole Size | 0.265 in dia |
Width | 0.973 in | Thickness | 1.85 in |
For Use With | Liquidtight/FMC/Rigid/IMC/EMT Conduit, AC/MC Cable | Standards | Federal Specification A-A-50553, UL E161206, UL 2239, FB-1 NEMA, ETL Listed, cULus Listed RoHS Compliant |
Packages
25 - UNIT - (25) | 250 - UNIT - 250 |