
IPEX 3/4 inch One-Hole Scepter PVC Coated Steel Pipe Strap
Description
Pipe strap, PVC coated steel, ScepterĀ®, 1-hole, 3/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 1 Hole, Extra Strong |
Trade Size | 3/4 in | Material | Steel |
Color/Finish | PVC Coated | Mounting Type | Screw Hole |
Application | Support Electrical Raceway | UPC | 622454778320 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 250 - UNIT - 250 |