
IPEX 1 inch One-Hole Scepter PVC Coated Steel Pipe Strap
Description
Pipe strap, PVC coated steel, ScepterĀ®, 1-hole, 1 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 1 Hole, Extra Strong |
Trade Size | 1 in | Material | Steel |
Color/Finish | PVC Coated | Mounting Type | Screw Hole |
Application | Support Electrical Raceway | UPC | 622454778337 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |