ABB 1 inch T&B Pipe Strap (Malleable Iron)
Description
The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron, Steel galvanized or molded aluminium offer crush & corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | Single Shape | Trade Size | 1 in |
Material | Malleable Iron, Zinc | Color/Finish | Nickel Plated |
Mounting Type | Screw Hole | Standards | CSA Certified |
Application | Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210012780 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 | 1750 - UNIT = 17500 |