
ABB 3 inch 1-Hole Rigid Pipe Strap, Aluminum
Description
Pipe strap made of aluminium. Designed to fit each size of conduit snugly. High reinforcing ribs on each side increase strength, reduce weight. Hot dipped galvanized finish. 6-11/16 inch length, 1-5/8 inch wide, 1/2 inch screw size.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | Pipe Strap for Securing Conduit Systems | Trade Size | 3 in |
Material | Aluminum | Color/Finish | Hot-Dip Galvanized |
Mounting Type | Screw Hole | For Use With | IMC Conduit |
Standards | CSA Certified | Application | To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
UPC | 786210801933 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |