
ABB 2 inch 1-Hole Rigid Pipe Strap, Malleable Iron
Description
The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron, Steel galvanized or molded aluminium offer crush & corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | Single Shape | Trade Size | 2 in |
Material | Malleable Iron, Zinc | Color/Finish | Nickel Plated |
Mounting Type | Screw Hole | Standards | CSA Certified |
Application | Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210012810 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2625 - UNIT = 2625 |