Abbotsford
tab1284

ABB 3-1/2 inch 1-Hole Rigid Pipe Strap, Malleable Iron

Price $59.6557 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1284

Description

Pipe strap made of aluminium. Designed to fit each size of conduit snugly. High reinforcing ribs on each side increase strength, reduce weight. Hot dipped galvanized finish. 7-19/32 inch length, 1-3/4 inch wide, 5/8 inch screw size.

Specifications

Brand Name ABB Item Name Pipe Strap
Type Pipe Strap for Securing Conduit Systems Trade Size 3-1/2 in
Material Malleable Iron Color/Finish Hot-Dipped Galvanized
Mounting Type Screw Hole For Use With 3-1/2 in Rigid Conduit
Standards CSA Certified Application To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
UPC 786210012841

Packages

1 - UNIT - 1 5 - UNIT = 5