ABB 1 inch T&B 1 Hole Rigid Pipe Strap
Description
The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron, Steel galvanized or molded aluminium offer crush & corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | Single Shape | Trade Size | 1 in |
Material | Zinc Plated Steel | Color/Finish | Galvanized |
Mounting Type | Screw Hole | Mounting Hole Size | 1/4 in |
Standards | CSA Certified | Application | Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
UPC | 786210360546 |
Packages
25 - UNIT = (25) | 100 - UNIT = 100 |