Abbotsford
tab1212c

ABB 3/4 inch T&B 1 Hole Rigid Pipe Strap

Price $1.8897 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1212-C

Description

The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron, Steel galvanized or molded aluminium offer crush & corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Pipe Strap
Type Single Shape Trade Size 3/4 in
Material Zinc Plated Steel Color/Finish Galvanized
Mounting Type Screw Hole Mounting Hole Size 1/4 in
Standards CSA Certified Application Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
UPC 786210360522

Packages

50 - UNIT = 50 200 - UNIT = 200 1440 - UNIT = 14400