ABB 1-1/2 inch Ocal One-Hole Malleable Iron Pipe Strap, Gray
Description
PVC Coated One Hole Pipe Strap, 1-1/2 Inch/41 Metric Pipe Size, Malleable Iron, Gray
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Pipe Strap | Type | 1 Hole, Closed |
Trade Size | 1-1/2 in | Material | Malleable Iron |
Color/Finish | Gray, PVC Coated | Mounting Type | Screw Hole |
Standards | RoHS Compliant | Application | Use to Support Conduit on Walls and Structures |
UPC | 704508434144 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |