
ABB 1-1/4 inch Ocal One-Hole Malleable Iron Pipe Strap, Gray
Description
OCAL® Pipe strap made of 40 mil PVC coated malleable iron. Used to support OCAL-BLUE conduit on walls and structures.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Pipe Strap | Type | Closed |
Trade Size | 1-1/4 in | Material | Malleable Iron |
Color/Finish | Gray | Mounting Type | Screw |
For Use With | Conduit | Standards | RoHS Compliant |
Application | For Support Conduit on Walls and Structures | UPC | 704508434182 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |