ABB 3/4 inch Ocal One-Hole Malleable Iron Pipe Strap, Gray
Description
OCALĀ® Pipe strap made of 40 mil PVC coated malleable iron. Used to support OCAL-BLUE conduit on walls and structures.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Pipe Strap | Type | 1 Hole |
Trade Size | 3/4 in | Material | Malleable Iron |
Color/Finish | Gray, PVC Coated | Mounting Type | Screw Hole |
Standards | RoHS Compliant | Application | Use to Support Conduit on Walls and Structures |
UPC | 704508434311 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |