ABB 1/2 inch EMT Pipe Strap, Steel
Description
1/2 Inch EMT Pipe Strap, Steel, Oval Bolt Hole.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | Single Shape | Trade Size | 1/2 in |
Material | Steel | Color/Finish | Hot-Dipped Galvanized |
Mounting Type | Screw Hole | Standards | CSA Certified |
Application | Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210360911 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 | 4000 - UNIT = 40000 |