
ABB 1-1/4 inch 1-Hole EMT Pipe Strap, Steel
Description
For use with EMT Conduit. Snap-on design holds strap in place. Elongated bolt hole makes alignment easy, even when holes in mounting surface are out of alignment.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | 1 Hole, Single Shape | Trade Size | 1-1/4 in |
Material | Steel | Color/Finish | Hot-Dipped Galvanized |
Mounting Type | Screw Hole | Application | Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
UPC | 786210041629 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |