Abbotsford
tab4163

ABB 1 1/2i inch T&B EMT Pipe Strap

Price $6.5241 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4163

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Pipe Strap
Type 1 Hole, Single Shape Trade Size 1-1/2 in
Material Steel Color/Finish Galvanic/Electrolytic Zinc Plated
Mounting Type Screw Hole Application Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
UPC 786210041636

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok