
ABB 2 inch 1-Hole EMT Pipe Strap, Steel
Description
For use with EMT Conduit. Snap-on design holds strap in place. Elongated bolt hole makes alignment easy, even when holes in mounting surface are out of alignment.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | 1 Hole, Single Shape, Snap On | Trade Size | 2 in |
Material | Steel | Color/Finish | Galvanic/Electrolytic Zinc Plated |
Mounting Type | Screw Hole | For Use With | EMT Conduit |
Application | Use to Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210041643 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |