
ABB 3/8 inch 1-Hole EMT Pipe Strap, Malleable Iron
Description
For use with EMT Conduit. Designed to fit each size of conduit snugly. High reinforcing ribs on each side increase strength and reduce weight. Hot-dipped galvanized finish.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | Pipe Strap for Securing Conduit Systems | Trade Size | 3/8 in |
Material | Malleable Iron | Mounting Type | Screw |
For Use With | EMT Conduit | Standards | CSA Certified |
Application | For Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210041759 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 |