ABB 3/8i inch T&B Pipe Strap, Malleable Iron
Description
EMT fitting pipe strap made of malleable iron. Elongated bolt hole makes alignment easy, even when holes in mounting surface are out of alignment. Snap on features hold strap in place.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | Pipe Strap for Securing Conduit Systems | Trade Size | 3/8 in |
Material | Malleable Iron | Mounting Type | Screw |
For Use With | EMT Conduit | Standards | CSA Certified |
Application | For Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210041759 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 |