ABB 4175-C 3/8" T&B® EMT Pipe Strap, Steel
Description
EMT pipe strap.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | Pipe Strap for Securing Conduit Systems | Trade Size | 3/8 in |
Material | Steel | Mounting Type | Screw |
For Use With | EMT Conduit | Standards | Conforms to CEC 12-1404 |
Application | To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210360942 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 |