
ABB 3/8 inch T&B Flexible Metal Conduit Strap
Description
Iberville® strap with metal construction.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Conduit Strap with Round Perforation | Type | 1 Hole, Flexible |
Material | Steel | Mounting Hole Size | 3/8 in |
Width | 9.525 mm | For Use With | Armoured Cable and Flexible Metal Conduit |
Standards | CSA 4484 | Application | For use with armoured cable and flexible metal conduit |
UPC | 622538000453 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 | 8000 - UNIT = 80000 |