ABB 6 inch Iberville Two Hole Rigid Straps (Galvanized Steel)
Description
The IBERVILLE strapping series is designed to provide solutions to fix Rigid Stell Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Conduit Strap | Type | 2 Holes, Double Shape |
Trade Size | 6 in | Material | Steel |
Color/Finish | Galvanic/Electrolytic Zinc Plated | Mounting Type | Screw Hole |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified |
Application | For Use with Rigid/IMC Conduits | UPC | 622538604606 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1080 - UNIT = 1080 |