
ABB 1-1/2 inch Steel City Two-Hole Straps, Steel/Zinc Plated
Description
Hole strap for use with rigid/imc conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Pipe Strap | Type | 2-Hole |
Trade Size | 1-1/2 in | Length | 4.6 in |
Material | Steel | Color/Finish | Zinc Plated |
Mounting Type | Screw | Width | 7/8 in |
Thickness | 0.053 in | For Use With | Rigid/IMC Conduit |
Application | For Use with Rigid/IMC Conduits | UPC | 785991420081 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = (50) | 3200 - UNIT - 3200 |