
ABB 2-1/2 inch Steel City Two-Hole Straps, Steel/Zinc Plated
Description
Hole strap for use with rigid/imc conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Pipe Strap | Type | 2-Hole |
Trade Size | 2-1/2 in | Length | 5.813 in |
Material | Steel | Color/Finish | Zinc Plated |
Mounting Type | Screw | Width | 1 in |
Thickness | 0.053 in | For Use With | Rigid/IMC Conduit |
Application | For Use with Rigid/IMC Conduits | UPC | 785991420128 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 50 - UNIT - 50 | 150 - UNIT - 150 | 250 - UNIT = 250 | 2700 - UNIT - 27000 |