Abbotsford
geshs907

ABB 2-1/2 inch Steel City Two-Hole Straps, Steel/Zinc Plated

Price $3.1412 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HS 907

Description

Hole strap for use with rigid/imc conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Pipe Strap Type 2-Hole
Trade Size 2-1/2 in Length 5.813 in
Material Steel Color/Finish Zinc Plated
Mounting Type Screw Width 1 in
Thickness 0.053 in For Use With Rigid/IMC Conduit
Application For Use with Rigid/IMC Conduits UPC 785991420128

Packages

1 - UNIT - 1 25 - UNIT = (25) 50 - UNIT - 50 150 - UNIT - 150 250 - UNIT = 250 2700 - UNIT - 27000