![ibv1c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395836.jpg?preset=medium)
ABB 0.5 inch x 0.5 inch Iberville 2-Hole Aluminum Cable Strap
Description
The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Strap | Type | Double Shape |
Material | Aluminum | Mounting Type | Screw Hole |
Mounting Hole Size | 5/16 in | Width | 1/2 in |
For Use With | 14/2-12/2, 14/3-12/3 Non-Metallic Sheathed Cable | Application | For 14/2-12/2; 14/3-12/3 |
UPC | 622538666239 |
Packages
500 - UNIT = (500) | 2000 - UNIT = 2000 |