ABB MM251 Microlectric® Pipe Strap comes with 2 Lag Screws
Description
PIP STRP W/3/8X4 LAG SCRW
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Pipe Strap with Lag Screw | Type | Strap |
Material | Steel | Color/Finish | Silver |
Mounting Type | Screw Hole | Includes | (2) 4 in Lag Screw |
Standards | CSA 27716 | Application | Used in All Provinces |
UPC | 624871007137 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |