Abbotsford
scecs40

IPEX 2-1/2 inch 2-Hole Coated Steel Pipe Strap, Grey

Price $6.9321 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077819
Documents Documents

Description

A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA. Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: • Utilities • Cable • Communications • Street and highway lighting • Residential applications • Water treatment plants • Airports • Wind Power • Subways • Sewage treatment plants • Pulp and paper industries • Parking garages • Car washes • Fish plants • Marinas • Agricultural, dairy, hogs, cattle, chicken, farms, etc. • Bridges and tunnels • Food processing plants • Steel mills • Mines

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Conduit Strap Type 2-Hole, Gangable
Trade Size 2-1/2 in Material Steel
Color/Finish PVC Coated Mounting Type Screw Hole
For Use With 63.5 mm Conduit Application Support Electrical Raceway
UPC 622454778191

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok