
IPEX 4 inch Two-Hole Scepter PVC Coated Steel Pipe Strap
Description
Pipe strap, PVC coated steel, Scepter®, 2-hole, 4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Extra Strong |
Trade Size | 4 in | Material | Steel |
Color/Finish | PVC Coated | Mounting Type | Screw Hole |
Application | Support Electrical Raceway | UPC | 622454778221 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 15 - UNIT - 15 |