IPEX 2 inch 2-Hole Coated Steel Pipe Strap, Grey
Description
Pipe strap, PVC coated steel, ScepterĀ®, 2-hole, 2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Extra Strong |
Trade Size | 2 in | Material | Steel |
Color/Finish | PVC Coated | Mounting Type | Screw Hole |
Application | Support Electrical Raceway | UPC | 622454778184 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |