IPEX 2 1/2 inch 2 Hole PVC Strap
Description
Pipe strap, Polyethylene, ScepterĀ®, 2-hole, 2-12 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Non Corrosive |
Trade Size | 2-1/2 in | Material | PVC |
Mounting Type | Screw Hole | Application | Support Electrical Raceway |
UPC | 622454772625 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 100 - UNIT - 100 |