Abbotsford
sceps40

IPEX 2-1/2 inch Scepter 2-Hole Polyethylene Pipe Strap

Price $2.1957 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077262
Documents Documents

Description

Pipe strap, Polyethylene, ScepterĀ®, 2-hole, 2-12 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Pipe Strap Type 2 Holes, Non Corrosive
Trade Size 2-1/2 in Material PVC
Mounting Type Screw Hole Application Support Electrical Raceway
UPC 622454772625

Packages

1 - UNIT - 1 20 - UNIT - 20 100 - UNIT - 100