![sceps55](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330915009.jpg?preset=medium)
IPEX 2 Hole 4 inch Polyethylene Strap, Grey
Description
Pipe strap, Polyethylene, ScepterĀ®, 2-hole, 4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Non Corrosive |
Trade Size | 4 in | Material | PVC |
Mounting Type | Screw Hole | Application | Support Electrical Raceway |
UPC | 622454772649 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |